This product may not be available in all locations.
Pilot light, Harmony 9001SK, plastic, polycarbonate, fresnel, blue, 30mm, LED blue, 120V
Item #:
302605
Cat #:
9001SKP38LLL31
UPC:
785901434092
Sign In or Register to view pricing and more.
Documents & Guides
Pilot light, Harmony 9001SK, plastic, polycarbonate, fresnel, blue, 30mm, LED blue, 120V
Overview
Pilot light, Harmony 9001SK, plastic, polycarbonate, fresnel, blue, 30mm, LED blue, 120V
This Harmony 9001SK, blue pilot light with integral LED and plastic fresnel is supplied with 110V AC/DC. It has a double insulated plastic bezel. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901434092, 9001SKP38LLL31
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)