This product may not be available in all locations.
Push-Button Head, Plastic, 40mm Mushroom, Red, 30mm, 2 Pos., Twist to Release, 2 NO/NC
Item #:
432156
Cat #:
9001SKR16H2
UPC:
785901914228
Sign In or Register to view pricing and more.
Documents & Guides
Push-Button Head, Harmony 9001SK, Emergency Switching Off, Plastic, 40 mm Mushroom, Red, 30 mm, 2 Positions, Twist to Release, 2 Normally Open/Normally Closed Contact
Overview
Push-Button Head, Harmony 9001SK, Emergency Switching Off, Plastic, 40 mm Mushroom, Red, 30 mm, 2 Positions, Twist to Release, 2 Normally Open/Normally Closed Contact
This Harmony 9001SK, emergency stop / shutdown 30mm mushroom head modular red push button has 2 positions, operates with a latched turn to release mechanism. It has a double insulated plastic bezel and has 2 x NO + 2 x NC contacts and uses screw-clamp terminals. This emergency stop / shutdown button, also called EMS (Emergency Machine Stop) and EMO (Emergency Off) is connected with simple screw-clamp connections. It is easily installed into a standard 30mm diameter cut-outs. It is clearly distinguishable visually at a distance thanks to a clear color and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901914228, 9001SKR16H2
Specifications
Mounting: | Panel |
Color: | Red |
Size: | 30 mm |
Diameter: | 40 mm |
Type: | Twist to Release, Mushroom Head Pushbuttons |
Standards: | California Proposition 65 |
Mounting: | Panel |
Size: | 30 mm |
Type: | Twist to Release, Mushroom Head Pushbuttons |
Color: | Red |
Diameter: | 40 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)