This product may not be available in all locations.
Push-button, Harmony 9001SK, plastic, recessed, green, 30mm, spring return, 1 C/O
Item #:
289457
Cat #:
9001SKR2GH13
UPC:
785901042600
Sign In or Register to view pricing and more.
Documents & Guides
Push-button, Harmony 9001SK, plastic, recessed, green, 30mm, spring return, 1 C/O
Overview
Push-button, Harmony 9001SK, plastic, recessed, green, 30mm, spring return, 1 C/O
This Harmony 9001SK, modular recessed green push button with extended guard has 2 positions, operates with spring return mechanism. It has a double insulated plastic bezel and has 1 x NO + 1 x NC contacts. This recessed push button with extended guard provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901042600, 9001SKR2GH13
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)