This product may not be available in all locations.
Push-Button, Harmony 9001SK, Plastic, Extended, Black, 30mm, Momentary
Item #:
426926
Cat #:
9001SKR3B
UPC:
785901856344
Sign In or Register to view pricing and more.
Documents & Guides
Push-Button, Harmony 9001SK, Plastic, Extended, Black, 30mm, Momentary, Operator Only
Overview
Push-Button, Harmony 9001SK, Plastic, Extended, Black, 30mm, Momentary, Operator Only
This Harmony 9001SK, modular projecting black push button has 2 positions, operates with spring return mechanism. It has a double insulated plastic bezel. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901856344, 9001SKR3B
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)