This product may not be available in all locations.
Push-Button Head, Harmony 9001SK, Plastic, Extended, Red, 30 mm, Momentary, 1NC
Item #:
216035
Cat #:
9001SKR3RH6
UPC:
785901042747
Sign In or Register to view pricing and more.
Documents & Guides
Push-Button Head, Harmony 9001SK, Plastic, Extended, Red, 30 mm, Momentary, 1 Normally Closed Contact
Overview
Push-Button Head, Harmony 9001SK, Plastic, Extended, Red, 30 mm, Momentary, 1 Normally Closed Contact
This Harmony 9001SK, modular projecting red push button has 2 positions, operates with spring return mechanism. It has a double insulated plastic bezel and has 1 x NC contact. This projecting push button provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901042747, 9001SKR3RH6
Specifications
Color: | Red |
Size: | 30 mm |
Material: | Plastic |
Standards: | California Proposition 65 |
Type: | Extended Pushbuttons |
Color: | Red |
Material: | Plastic |
Type: | Extended Pushbuttons |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)