This product may not be available in all locations.
Push-button head, Harmony 9001SK, plastic, mushroom 41mm, green, 30mm, 2 positions, push-pull
Item #:
15326
Cat #:
9001SKR9G
UPC:
785901043010
Sign In or Register to view pricing and more.
Documents & Guides
Push-button head, Harmony 9001SK, plastic, mushroom 41mm, green, 30mm, 2 positions, push-pull
Overview
Push-button head, Harmony 9001SK, plastic, mushroom 41mm, green, 30mm, 2 positions, push-pull
This Harmony 9001SK, modular green push button has 2 positions and operates with a stay-put mechanism. It has a double insulated plastic bezel, has a round shape with 40mm mushroom head. This 40mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901043010, 9001SKR9G
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)