This product may not be available in all locations.
Push Button, Push-Pull, Maintained Mushroom Head, Red, NEMA 4/4X/13
Item #:
479148
Cat #:
9001SKR9R05
UPC:
785901043188
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull, Maintained, 41 mm Mushroom Head, Red, Emergency Stop Printed, 30 mm, Operator Only, Non-Illuminated, NEMA 4/4X/13, Non-Metallic
Overview
Push Button, Push-Pull, Maintained, 41 mm Mushroom Head, Red, Emergency Stop Printed, 30 mm, Operator Only, Non-Illuminated, NEMA 4/4X/13, Non-Metallic
This red head for push-button is a separate component of the range of control and signaling units, Harmony 9001SK diameter 30mm. It has a double insulated bezel. It is supplied with a red knob. Thanks to its double insulated bezel it is adapted for applications requiring a high resistance to corrosion. It features spring return flush push. Its protection index is IP64. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901043188, 9001SKR9R05
Specifications
Color: | Red |
Size: | 30 mm |
Type: | 2 Position, Mushroom Head Pushbuttons |
Diameter: | 41 mm |
Standards: | California Proposition 65 |
Color: | Red |
Type: | 2 Position, Mushroom Head Pushbuttons |
Standards: | California Proposition 65 |
Size: | 30 mm |
Diameter: | 41 mm |
Customer Reviews
No reviews for this product
(0)