This product may not be available in all locations.
30mm push button, Type SK, 3 position selector switch, 6A inductive at 120VAC, 2NO/2NC contacts
Item #:
618889
Cat #:
9001SKS49BH2
UPC:
785901043942
Sign In or Register to view pricing and more.
Documents & Guides
30mm push button, Type SK, 3 position selector switch, 6A inductive at 120VAC, 2NO/2NC contacts, black knob, NEMA 4, 4X
Overview
30mm push button, Type SK, 3 position selector switch, 6A inductive at 120VAC, 2NO/2NC contacts, black knob, NEMA 4, 4X
The 9001SK push button line has a large variety of operators and accessories for heavy industry applications. These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more. Type SK operators have a plastic operator that mounts in a 1.18 inch round hole. This 3 postion non-illuminated selector switch has a plastic ring nut. The selector switch is maintained in all three positions. This selctor switch has a standard black knob. This selector switch has two contact blocks that each have one normally open and one normally closed contact. When properly installed with a lens cap this opertor is UL listed for Types 1, 2, 3, 3R, 4, 4X, 6, 12 and 13 environments. This operator is UL Listed and CSA certified. "This product is certified by CSA LR 25490 class 3211 03, UL listed file E42259 CCN NKCR and CE. It is installed into a Ø 30mm panel cutout. The modular range of Ø 30mm plastic control and signaling provides robust and reliable solutions for a wide range of heavy industry applications."
Also known as: 785901043942, 9001SKS49BH2
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)