This product may not be available in all locations.
Snap limit switch, 9007, 600 VAC 15amp ab +options
Item #:
405199
Cat #:
9007AB22
UPC:
785901722724
Sign In or Register to view pricing and more.
Documents & Guides
Snap limit switch, 9007, 600 VAC 15amp ab +options
Overview
Snap limit switch, 9007, 600 VAC 15amp ab +options
This product is part of the Nema Limit Switches range, an offer of heavy duty metal limit switches. The limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 normally closed + 1 normally opened, SPDT-DB (single pole double throw, double break) form Z, snap action contacts. The metal spring return roller lever plunger operator supports traverse approach, 2 directions and switch actuation by 30° cam. It is furnished with 6 binder head screw terminals for electrical connection. It is a safety switch with a rated operating current of 5A at 600V AC, 6A at 480V AC, 10A at 240V AC, 15A at 120V AC, 0.02A at 600V DC, 0.2A at 250V DC, 0.5A at 125V DC. It is an IP20 and NEMA 1 rated product. This NEMA limit switch has fixed body made of metal. Its dimensions are 24.13mm (width) x 61.98mm (depth) x 63.5mm (height) and weighs 0.08kg. This product is certified by UL and CSA. It complies with UL 508, NEMA 250 and C22-2-14 standards. Compliant with US and international standards, the 9007 series limit switches can withstand the impact of heavy industry. This constitutes a comprehensive range of limit switches rigged and dependable built with unparalleled quality.
Also known as: 785901722724, 9007AB22
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)