This product may not be available in all locations.
Limit switch, 9007AW, heavy duty industrial, precision, 15A at 120VAC, 1NO/1NC, lever arm, nonplug in, open type
Item #:
406846
Cat #:
9007AO12
UPC:
785901807520
Sign In or Register to view pricing and more.
Documents & Guides
Limit switch, 9007AW, heavy duty industrial, precision, 15A at 120VAC, 1NO/1NC, lever arm, nonplug in, open type
Overview
Limit switch, 9007AW, heavy duty industrial, precision, 15A at 120VAC, 1NO/1NC, lever arm, nonplug in, open type
9007AW precision heavy duty limit switches are for applications that require better precision of operation. This non plug-in limit switch without a box has a rotary lever arm head. Limit switches are factory set to operate in the counterclockwise direction. It can be converted to work in the opposite direction in the field. Limit switch has a one normally open and one normally closed snap action contact. Contacts have an A600 inductive rating and 15A resistive rating. They also have 15A at 125VAC, 10A at 240VAC, 6A at 480VAC and 5A at 600VAC ratings. They also have 0.25A at 125VDC and 0.1A at 250VDC ratings. Limit switch is 3.47 inches tall, 2.28 inches width and 1.38 inches deep This open limit switch is NEMA 1 and IP20 rated. Limit switch is UL Listed and CSA certified. It supports open type mounting. The 9007 AO Heavy Duty snap switches with a plastic body and a broad selection of operator styles and contact arrangements in 10A and 15A versions. The 9007 series limit switches are designed to withstand harsh industrial environments and are available in a wide range of options.
Also known as: 785901807520, 9007AO12
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)