This product may not be available in all locations.
Snap switch, 9007AO, metal roller plunger head, 15A at 120VAC, 1NO/1NC, open type
Item #:
406877
Cat #:
9007AP321
UPC:
785901809418
Sign In or Register to view pricing and more.
Documents & Guides
Snap switch, 9007AO, metal roller plunger head, 15A at 120VAC, 1NO/1NC, open type
Overview
Snap switch, 9007AO, metal roller plunger head, 15A at 120VAC, 1NO/1NC, open type
Industrial snap switches are used as the electrical contacts within many control circuits and products. This snap switch has a steel bushing mounted roller plunger. This snap switch has one normally open and one normally closed snap action contacts. Contacts have an A600 inductive rating and 15A resistive rating. They also have 15A at 125VAC, 10A at 240VAC, 6A at 480VAC and 5A at 600VAC ratings. They also have 0.5A at 125VDC, 0.2A at 250VDC and 0.2A at 600VDC ratings. This snap switch is 2.50 inches tall, 0.83 inches wide and 2.69 inches deep. Snap switch is NEMA 1 and IP20 rated. Snap switch is UL component recognized and CSA certified. It supports non oil tight panel mounting. The 9007 series limit switches are designed to withstand harsh industrial environments and are available in a wide range of options.
Also known as: 785901809418, 9007AP321
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)