This product may not be available in all locations.
LIMIT SWITCH 600V 10AMP C +OPTIONS *** Discontinued ***
Item #:
401288
Cat #:
9007C62A
UPC:
785901500773
Sign In or Register to view pricing and more.
Square D,LIMIT SWITCH 600V 10AMP C +OPTIONS,-20...185 ¦F,0.5 Inch NPT Conduit Entrance (screw clamp terminals),10 A,2 NO/2 NC Form ZZ - DPDT-DB,600V,C,heavy duty,Lever Arm (ordered separately) CW,Limit Switch,NEMA A600/R300,NPT conduit entry 0.5 in,Spring Return - Low Differential,UL Listed - CSA Certified - CE Marked *** Discontinued ***
Overview
Square D,LIMIT SWITCH 600V 10AMP C +OPTIONS,-20...185 ¦F,0.5 Inch NPT Conduit Entrance (screw clamp terminals),10 A,2 NO/2 NC Form ZZ - DPDT-DB,600V,C,heavy duty,Lever Arm (ordered separately) CW,Limit Switch,NEMA A600/R300,NPT conduit entry 0.5 in,Spring Return - Low Differential,UL Listed - CSA Certified - CE Marked *** Discontinued ***
Also known as: 785901500773, 9007C62A
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)