This product may not be available in all locations.
NEMA limit switch, 9007C, heavy duty, plug in body, spring return lever head, 10A, 600V, 1NO/1NC
Item #:
491786
Cat #:
9007CO54B2
UPC:
785901530718
Sign In or Register to view pricing and more.
Documents & Guides
NEMA limit switch, 9007C, heavy duty, standard, plug in body, spring return lever head, 10A, 600V, 1NO/1NC
Overview
NEMA limit switch, 9007C, heavy duty, standard, plug in body, spring return lever head, 10A, 600V, 1NO/1NC
These industrial heavy duty limit switches are applied in almost any environments. The lever head switches have the largest diameter shaft in the industry. They also have a Viton Quadring shaft seal to ensure positive head and shaft sealing that is dust and watertight. This plug in limit switch body has a compact size to fit into those tight spaces. It plugs into a 9007CT52 compact receptacle and has a 9007B rotary lever arm limit switch head. This limit switch body has one normally open and one normally closed contact. The snap action contacts will change state when the lever arm in operated in the clockwise or counterclockwise direction. Contacts have an A600 and Q600 inductive ratings and 10A resistive rating. This limit switch body is 3.14 inches tall, 1.55 inches wide and 1.79 inches deep. This limit switch body is NEMA 1, 2 4, 6, 6P, 12 and 13 rated when properly assembled with a receptacle. It is also rated IP67. The plug-in receptacle and the proper lever arm for the application must be purchased separately. Limit switch body is UL listed and CSA certified. The 9007C heavy duty metal limit switches, compact and standard, with 39mm plug in bodies or 69mm fixed body for hazardous locations. The 9007 series limit switches are designed to withstand harsh industrial environments and are available in a wide range of options.
Also known as: 785901530718, 9007CO54B2
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)