This product may not be available in all locations.
LIMIT SWITCH 600V 10AMP C +OPTIONS
Item #:
266186
Cat #:
9007CR61B2S9
UPC:
785901047315
Sign In or Register to view pricing and more.
Square D,LIMIT SWITCH 600V 10AMP C +OPTIONS,-20...185 ¦F,0.5 Inch NPT Conduit Entrance (screw clamp terminals),10 A,2 NO/2 NC Form ZZ - DPDT-DB,600V,C,heavy duty,Lever Arm (ordered separately) CW and CCW,Limit Switch,NEMA A600/R300,NPT conduit entry 0.5 in,Spring Return - Standard Pretravel,UL Listed - CSA Certified - CE Marked,hazardous location
Overview
Square D,LIMIT SWITCH 600V 10AMP C +OPTIONS,-20...185 ¦F,0.5 Inch NPT Conduit Entrance (screw clamp terminals),10 A,2 NO/2 NC Form ZZ - DPDT-DB,600V,C,heavy duty,Lever Arm (ordered separately) CW and CCW,Limit Switch,NEMA A600/R300,NPT conduit entry 0.5 in,Spring Return - Standard Pretravel,UL Listed - CSA Certified - CE Marked,hazardous location
Also known as: 785901047315, 9007CR61B2S9
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)