This product may not be available in all locations.
NEMA limit switch, 9007C, heavy duty, steel spring return top plunger, 10A, 600V, 2NO/2NC, NEMA 7/9
Item #:
128274
Cat #:
9007CR61E
UPC:
785901858171
Sign In or Register to view pricing and more.
Documents & Guides
NEMA limit switch, 9007C, heavy duty, standard, steel spring return top plunger, 10A, 600V, 2NO/2NC, NEMA 7/9
Overview
NEMA limit switch, 9007C, heavy duty, standard, steel spring return top plunger, 10A, 600V, 2NO/2NC, NEMA 7/9
These industrial heavy duty limit switches are applied in almost any environments. This top push rod plunger limit switch has a body and receptacle which is good for hazardous locations. Limit switch has two normally open and two normally closed contact. The snap action contacts will change state as the push rod plunger comes in contact with a cam that forces the plunger to move. Contacts have an A600 and Q600 inductive ratings and 10A resistive rating. The top push rod plunger head requires 3 lb. of force to operate. This limit switch is 6.58 inches tall, 2.72 inches wide and 2.08 inches deep. This limit switch is UL Listed for hazardous locations, Division I, Class I, Groups B, C, D and Class II, Groups E, F, G. Switch has a 0.50 inch conduit entry with 14 NPT. Limit switch is UL listed and CSA certified. The 9007C heavy duty metal limit switches, compact and standard, with 39mm plug-in bodies or 69mm fixed body for hazardous locations. The 9007 series limit switches are designed to withstand harsh industrial environments and are available in a wide range of options.
Also known as: 785901858171, 9007CR61E
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)