This product may not be available in all locations.
NEMA limit switch, 9007C, adjustable length lever arm, bendable, 0.625 inch standard roller, 0.625 inches wide
Item #:
73268
Cat #:
9007HA6
UPC:
785901752837
Sign In or Register to view pricing and more.
Documents & Guides
NEMA limit switch, 9007C, adjustable length lever arm, bendable, 0.625 inch standard roller, 0.625 inches wide
Overview
NEMA limit switch, 9007C, adjustable length lever arm, bendable, 0.625 inch standard roller, 0.625 inches wide
These industrial heavy duty limit switches are applied in almost any environments. This adjustable limit switch lever arm is used on any of the 9007C rotary head limit switches. This lever arm is adjustable from 0.875 inches to 4 inches long. This roller arm is bendable. This lever arm has a standard roller that is hardened oil impregnated sintered iron. The lever arm roller is 0.625 inch in diameter and 0.625 inch wide. This roller lever has spring return operator which is made of cast zinc. It weighs 0.05kg. It is associated with complete products such as 9007C and 9007AW. The associated heads are 9007T5, 9007N, 9007A, 9007T10, 9007B and 9007C. The 9007 series limit switches are designed to withstand harsh industrial environments and are available in a wide range of options.
Also known as: 785901752837, 9007HA6
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)