Limit Switch, Miniature, Top Plunger, SPDT, 10A, 120/240VAC, 3' Cable

Item #: 72460
Cat #: 9007MS01S0100
UPC: 785901550600
Sign In or Register to view pricing and more.
Limit Switch, Miniature, Top Plunger, 1-Pole, Double Throw, 10 Amp, 120/240 Volt AC, Silver, 1 Normally Open/Normally Closed Contact, 3 Foot Cable

Overview

Limit Switch, Miniature, Top Plunger, 1-Pole, Double Throw, 10 Amp, 120/240 Volt AC, Silver, 1 Normally Open/Normally Closed Contact, 3 Foot Cable
Also known as: 785901550600, 9007MS01S0100

Specifications

Poles: 2
Type: Limit Switch, Top Plunger, Miniature
Amps: 10
Volts AC: 120, 240
Length: 3 ft
Mounting: Surface
Standards: California Proposition 65
Poles: 2
Amps: 10
Length: 3 ft
Standards: California Proposition 65
Type: Limit Switch, Top Plunger, Miniature
Volts AC: 120, 240
Mounting: Surface

Customer Reviews

No reviews for this product
(0)