This product may not be available in all locations.
Limit switch, 9007MS, miniature, booted top plunger, 10A at 240VAC, 1NO/1NC, 3 feet of cable
Item #:
398496
Cat #:
9007MS10S0100
UPC:
785901319719
Sign In or Register to view pricing and more.
Documents & Guides
Limit switch, 9007MS, miniature, booted top plunger, 10A at 240VAC, 1NO/1NC, 3 feet of cable, NEMA 4, 6, 6P, 12, 13
Overview
Limit switch, 9007MS, miniature, booted top plunger, 10A at 240VAC, 1NO/1NC, 3 feet of cable, NEMA 4, 6, 6P, 12, 13
The heavy-duty miniature MS limit switches are completely encapsulated and intended for difficult applications such as machine tools, earth moving equipment, and general transportation. This booted top push plunger limit switch has one normally open and one normally closed contact. These silver contacts can break 6A at 120VAC and 3A at 240VAC inductive. The contacts can also break 10A at 240VAC and 5A at 28VDC resistive loads. This limit switch is prewired with a yellow #18 AWG SJTO cable that is 3 feet long. The cable comes out the bottom of this switch. The limit switch is NEMA 1, 2, 4, 6, 6P, 12, and 13 rated. It is also rated IP67. Limit switch is 1.75 inches tall, 1.56 inches wide and 0.62 inches deep. This limit switch is UL Listed and CSA certified. This product is certified by CE, UL Listed and CSA. It meets LR 25490 Class 32 11 03 and E78403 standards. The 9007MS/ML heavy duty metal miniature enclosed switches with a 39mm metal body, potted and pre wired with cable and connector options available. The 9007 series limit switches are designed to withstand harsh industrial environments and are available in a wide range of options.
Also known as: 785901319719, 9007MS10S0100
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)