Pressure Switch, Fixed Differential, NEMA 4/4X/13, 0.2-10 PSI Range, 10A

Item #: 75281
Cat #: 9012GDW1
UPC: 785901048015
Sign In or Register to view pricing and more.
Pressure Switch, Fixed Differential, NEMA 4/4X/13, Class I, Division 2, Groups A, B, C, D, 100 PSI Maximum Allowable Pressure, 0.2 - 10 PSI Range, 10 Amp, 480 Volt AC

Overview

Pressure Switch, Fixed Differential, NEMA 4/4X/13, Class I, Division 2, Groups A, B, C, D, 100 PSI Maximum Allowable Pressure, 0.2 - 10 PSI Range, 10 Amp, 480 Volt AC
Also known as: 785901048015, 9012GDW1

Specifications

Type: Hazardous Location, Pressure Switch
Volts AC: 480
Amps: 10
Mounting: Conduit
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Range: 0.200 - 10 PSI, 100 PSI
Type: Hazardous Location, Pressure Switch
Amps: 10
Standards: California Proposition 65
Range: 0.200 - 10 PSI, 100 PSI
Volts AC: 480
Mounting: Conduit
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)