This product may not be available in all locations.
Pressure Switch, Fixed Differential, NEMA 4/4X/13, 1-40 PSI Range, 10A
Item #:
265801
Cat #:
9012GDW2
UPC:
785901024903
Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, Fixed Differential, NEMA 4/4X/13, Class I, Division 2, Groups A, B, C, D, 100 PSI Maximum Allowable Pressure, 1 - 40 PSI Range, 10 Amp, 480 Volt AC
Overview
Pressure Switch, Fixed Differential, NEMA 4/4X/13, Class I, Division 2, Groups A, B, C, D, 100 PSI Maximum Allowable Pressure, 1 - 40 PSI Range, 10 Amp, 480 Volt AC
Also known as: 785901024903, 9012GDW2
Specifications
Type: | Hazardous Location, Pressure Switch |
Volts AC: | 480 |
Amps: | 10 |
Mounting: | Conduit |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Range: | 100 PSI, 1 - 40 PSI |
Type: | Hazardous Location, Pressure Switch |
Amps: | 10 |
Standards: | California Proposition 65 |
Range: | 100 PSI, 1 - 40 PSI |
Volts AC: | 480 |
Mounting: | Conduit |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)