This product may not be available in all locations.
Pressure Switch, Fixed Differential, 4/4X/13, 0.2-10 PSI Range, 10A
Item #:
581462
Cat #:
9012GDW21
UPC:
785901048022
Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, Fixed Differential, NEMA 4/4X/13, Class I, Division 2, Groups A, B, C, D, 100 PSI Maximum Allowable Pressure, 0.2 - 10 PSI Range, 10 Amp, 480 Volt AC, Double Pole, Double Throw
Overview
Pressure Switch, Fixed Differential, NEMA 4/4X/13, Class I, Division 2, Groups A, B, C, D, 100 PSI Maximum Allowable Pressure, 0.2 - 10 PSI Range, 10 Amp, 480 Volt AC, Double Pole, Double Throw
Also known as: 785901048022, 9012GDW21
Specifications
Type: | Hazardous Location, Pressure Switch |
Volts AC: | 480 |
Amps: | 10 |
Mounting: | Conduit |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Range: | 0.200 - 10 PSI, 100 PSI |
Type: | Hazardous Location, Pressure Switch |
Amps: | 10 |
Standards: | California Proposition 65 |
Range: | 0.200 - 10 PSI, 100 PSI |
Volts AC: | 480 |
Mounting: | Conduit |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)