Pumptrol, 9013FH, air compressor switch, fixed differential, Off at 175 PSI, high hp

Item #: 120123
Cat #: 9013FHG52J59X
UPC: 785901000891
Sign In or Register to view pricing and more.
Pumptrol, 9013FH, air compressor switch, fixed differential, Off at 175 PSI, high hp

Overview

Pumptrol, 9013FH, air compressor switch, fixed differential, Off at 175 PSI, high hp
This product is part of the NEMA Pressure Switches range, an offer of air compressor switches. This air compressor switch has 2 normally closed, snap action, DPST-DB (double pole single throw, double break) form YY contacts and off at 175psi pressure setting value. The pressure switch with a pressure sensor size of 200psi, an adjustable range on rising pressure of 100psi to 200psi and approximate fixed differential of 40psi. It is furnished with screw clamp terminals for electrical connection and 0.25inch NPSF internal for fluid connection. This high HP switch has a diaphragm actuator which can be operated from any position and fixed differential scale for internal settings. The enclosure is made of polypropylene. It is available in size of 2.78inch (W) x 3.76inch (D) x 3.71inch (H) and weighs 1lb. It is suitable for pressure controlling or monitoring of water pumps, compressors, agricultural/irrigation water systems, molding presses, injection molders, grinding machines, machining centers, complex and special machines. It is an IP20 and NEMA 1 rated product. This product is certified by CE, CSA and UL. Meets UL 508 standards. Every pressure switch has two operating points, one on rising pressure and one of falling pressure. The operating point on rising pressure is referred to as the TRIP POINT or cut out for pumps and compressors. Power pressure switch rated for the direct control of motors in compressor applications. Rugged, robust construction provides a long life and years of uninterrupted, worry-free service. Electromechanical switch to monitor and control pressure conditions for industrial and end-user applications. Every pressure switch has two operating points, one on rising pressure and one of falling pressure. The operating point on rising pressure is referred to as the TRIP POINT or cut out for pumps and compressors. Power pressure switch rated for the direct control of motors in compressor applications. Rugged, robust construction provides a long life and years of uninterrupted, worry-free service. Electromechanical switch to monitor and control pressure conditions for industrial and end-users applications.
Also known as: 785901000891, 9013FHG52J59X

Specifications

Type: Pressure Switch
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Type: Pressure Switch
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)