This product may not be available in all locations.
PRESSURE SWITCH 575VAC 1HP F +OPTIONS *** Discontinued ***
Item #:
404330
Cat #:
9013FHG54J59
UPC:
785901655411
Sign In or Register to view pricing and more.
Square D,PRESSURE SWITCH 575VAC 1HP F +OPTIONS,-,0.25 inch 4-way flange conforming to UL 508,100...200 psi,200 psi,40 psi,off at 175 psi,220 PSIG,A600,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,air (-22...257 ¦F),control small electrically driven air compressors *** Discontinued ***
Overview
Square D,PRESSURE SWITCH 575VAC 1HP F +OPTIONS,-,0.25 inch 4-way flange conforming to UL 508,100...200 psi,200 psi,40 psi,off at 175 psi,220 PSIG,A600,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,air (-22...257 ¦F),control small electrically driven air compressors *** Discontinued ***
Also known as: 785901655411, 9013FHG54J59
Specifications
Type: | Pressure Switch |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Type: | Pressure Switch |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)