This product may not be available in all locations.
Pressure Switch, 65-200 Cut Out, 40-170 Cut-In, 20-40 Differential
Item #:
362029
Cat #:
9013GHG1J54
UPC:
785901166955
Sign In or Register to view pricing and more.
Pressure Switch, NEMA 1, 65 - 200 PSI Cut Out, 40 - 170 PSI Cut-In, 20 - 40 PSI Fixed Differential, 110 - 125 PSI Pressure Setting, 2 Pole, 20 Amp, 575 Volt AC
Overview
Pressure Switch, NEMA 1, 65 - 200 PSI Cut Out, 40 - 170 PSI Cut-In, 20 - 40 PSI Fixed Differential, 110 - 125 PSI Pressure Setting, 2 Pole, 20 Amp, 575 Volt AC
Also known as: 785901166955, 9013GHG1J54
Specifications
Poles: | 2 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 20 |
Mounting: | Conduit |
Volts AC: | 575 |
Range: | 65 - 200 PSI, 20 - 40 PSI, 40 - 170 PSI, 110 - 125 PSI |
Standards: | California Proposition 65 |
Poles: | 2 |
Amps: | 20 |
Volts AC: | 575 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Conduit |
Range: | 65 - 200 PSI, 20 - 40 PSI, 40 - 170 PSI, 110 - 125 PSI |
Customer Reviews
No reviews for this product
(0)