This product has been discontinued.
This product may not be available in all locations.
Pressure Switch, NEMA 7&9, 20-80 Cut-Out, 5-50 Cut In, 20-40 Diff.
Item #:
493428
Cat #:
9013GSR2J23R
UPC:
785901444343
Sign In or Register to view pricing and more.
Pressure Switch, NEMA 7 & 9, 20 - 80 PSI Cut-Out, 5 - 50 PSI Cut In, 20 - 40 PSI Differential, 40 - 20 PSI Reverse Action Pressure Setting, 1/4 Inch NPT, 2 Pole
Overview
Pressure Switch, NEMA 7 & 9, 20 - 80 PSI Cut-Out, 5 - 50 PSI Cut In, 20 - 40 PSI Differential, 40 - 20 PSI Reverse Action Pressure Setting, 1/4 Inch NPT, 2 Pole
Also known as: 785901444343, 9013GSR2J23R
Specifications
Poles: | 2 |
Type: | Pressure Switch, Reverse Action |
Mounting: | Conduit |
Volts AC: | 575 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Range: | 20 - 80 PSI, 20 - 40 PSI, 5 - 50 PSI, 40 - 20 PSI |
Poles: | 2 |
Mounting: | Conduit |
Standards: | California Proposition 65 |
Range: | 20 - 80 PSI, 20 - 40 PSI, 5 - 50 PSI, 40 - 20 PSI |
Type: | Pressure Switch, Reverse Action |
Volts AC: | 575 |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Customer Reviews
No reviews for this product
(0)