This product may not be available in all locations.
TRANSFORMER CONTROL 1500VA 480/575V-115V
Item #:
660121
Cat #:
9070EO81D101E23
UPC:
785901084242
Sign In or Register to view pricing and more.
Documents & Guides
Square D,TRANSFORMER CONTROL 1500VA 480/575V-115V,1-Phase,105 Degrees C,1500VA@60Hz, 1300VA@50Hz,Copper,Designed with exceptional voltage regulation,Open,Screw Clamp,Transformer,UL Listed
Overview
Square D,TRANSFORMER CONTROL 1500VA 480/575V-115V,1-Phase,105 Degrees C,1500VA@60Hz, 1300VA@50Hz,Copper,Designed with exceptional voltage regulation,Open,Screw Clamp,Transformer,UL Listed
The Square D™ by Schneider Electric Type EO Industrial Control Transformers are designed with exceptional voltage regulation and low temperature rise. The transformer has 480/575VAC primary and 120VAC secondary. The E23 indicates that it is an electrostatically shielded transformer. It is compliant with UL and CSA standards verified by third party UL carrying the cUL, UL labels, and self certified to the EN standards carrying a CE mark.
Also known as: 785901084242, 9070EO81D101E23
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)