This product may not be available in all locations.
3
more
Control Transformer, 250VA, Multi Tap VAC, Type T, Open
Item #:
264729
Cat #:
9070T250D50
UPC:
785901327271
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 250 VA, 240/416/480/600, 230/400/460/575, 230/380/440/550, 208/360/416/520 Volt Primary - 99/120/130, 95/115/125, 90/110/120, 85/104/115 Volt Secondary, Type T, 1-Phase, Open
Overview
Transformer, Control, 250 VA, 240/416/480/600, 230/400/460/575, 230/380/440/550, 208/360/416/520 Volt Primary - 99/120/130, 95/115/125, 90/110/120, 85/104/115 Volt Secondary, Type T, 1-Phase, Open
Also known as: 785901327271, 9070T250D50
Specifications
Volt Amps: | 250 |
Phase: | 1 |
Volts AC Primary: | 220/380/440/550, 230/400/460/575, 240/416/480/600, 208/360/416/520 |
Volts AC Secondary: | 95/115/125, 99/120/130, 85/104/115, 90/110/120 |
Volt Amps: | 250 |
Volts AC Primary: | 220/380/440/550, 230/400/460/575, 240/416/480/600, 208/360/416/520 |
Phase: | 1 |
Volts AC Secondary: | 95/115/125, 99/120/130, 85/104/115, 90/110/120 |
Customer Reviews
No reviews for this product
(0)