Transformer, Control, 1000VA, 600VAC x 120/240VAC, Open

Item #: 723105
Cat #: 9070TF1000D37
UPC: 785901668374
Sign In or Register to view pricing and more.
Transformer, Industrial Control, 1000 VA, 600 Volt Primary x 120/240 Volt AC Secondary, Open

Overview

Transformer, Industrial Control, 1000 VA, 600 Volt Primary x 120/240 Volt AC Secondary, Open
Also known as: 785901668374, 9070TF1000D37

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 1kVA
Volts AC Primary: 600
Type: Industrial Control, Transformer
Volt Amps: 1kVA
Phase: 1
Volts AC Primary: 600

Customer Reviews

No reviews for this product
(0)