This product may not be available in all locations.
Terminal block, Linergy, standard Square D mounting track, 18 inches long
Item #:
59999
Cat #:
9080GH118
UPC:
785901201922
Sign In or Register to view pricing and more.
Documents & Guides
Terminal block, Linergy, standard Square D mounting track, 18 inches long
Overview
Terminal block, Linergy, standard Square D mounting track, 18 inches long
Linergy NEMA sectional terminal blocks are for terminating wire and are designed to NEMA standards. This Square D terminal block mounting track is designed specifically for 9080G terminal blocks. The track is pre-punched with oblong slots to make mounting the track to the panel easier. This terminal block track is 18 inches long. This track is made of galvanized steel. These contactors are available with a wide variety of replaceable coil voltages. The coil in this contactor is rated for 110/120 VAC 50/60 Hz. This contactor is wired for separate control. This contactor doesn't have an enclosure. A wide variety of accessories are available for Type S contactors. Type S contactors are UL listed and CSA certified for global applications.
Also known as: 785901201922, 9080GH118
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)