This product may not be available in all locations.
Type LZ, door mount, 250A mechanism, 6 inch handle, long shaft, for PowerPact C, H, J and NSF
Item #:
266968
Cat #:
9421LZL250H46
UPC:
785901521426
Sign In or Register to view pricing and more.
Documents & Guides
Operating Mechanism, Type LZ, door mount, 250A mechanism, 6 inch handle, long shaft, for PowerPact C, H, J and NSF
Overview
Operating Mechanism, Type LZ, door mount, 250A mechanism, 6 inch handle, long shaft, for PowerPact C, H, J and NSF
Type L door mounted, variable depth operating mechanisms feature heavy duty and all metal construction. They include trip indication for easy visual identification. These door mount operating mechanism kits include an operating mechanism, an operating handle and an operating shaft. The proper circuit breaker must be purchased separately. The operating mechanism in this kit will work with PowerPact C, H, J and NSF circuit breakers up to 250 A. Kit contains a 6 inch long painted handle that is rated NEMA 1/3/3R/4. The kit contains a long shaft. Mounting depth for this kit is 5.50 inches to 21.37 inches. Kit is UL component recognized and CSA certified.
Also known as: 785901521426, 9421LZL250H46
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)