This product has been discontinued.
This product may not be available in all locations.
Manual Motor Switch, rotary handle, 20A, 3 P, 10HP at 480V, metal enclosure, UL Type 4/4X
Item #:
92837
Cat #:
9421V1W30
UPC:
785901909408
Sign In or Register to view pricing and more.
Documents & Guides
Manual Motor Switch, TeSys Vario, rotary handle, 20A, 3 pole, 10HP at 480V, metallic enclosure, UL Type 4/4X
Overview
Manual Motor Switch, TeSys Vario, rotary handle, 20A, 3 pole, 10HP at 480V, metallic enclosure, UL Type 4/4X
Vario manual motor control switches meet UL508 requirements as both enclosed and open manual motor controllers. They are also marked “Suitable as Motor Disconnect” allowing installation on the load side of the motor branch circuit short circuit and ground fault protection. These manual motor control switches include switches mounted in enclosure with a handle. The switch has a 20A current rating and a 5 HP at 240 V, 10 HP at 480V and a 10 HP at 600V ratings per UL508. The switch has a 32A current rating and a 5.5 kW at 230V and 240 V, 11 kW at 400V 415V and 500V and a 15 kW at 690V ratings per IEC. A KCF1YZ low profile handle is used for this device. This 60 mm by 60 mm four hole mount handle assembly has a red handle and yellow bezel. This switch is mounted in a NEMA Type 4/4X enclosure made of #304 stainless steel. It is for indoor use only. This manual motor control switch is 7.38 inches tall, 5.50 inches wide and 6.25 inches deep. This switch has no auxiliary contacts. This manual motor control switch is UL Listed and CSA certified.
Also known as: 785901909408, 9421V1W30
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)