Operating mechanism, flange mounted, variable depth, 10in handle, NEMA 4X enclosure

Item #: 619317
Cat #: 9422A10
UPC: 785901187264
Sign In or Register to view pricing and more.
Documents & Guides
Operating mechanism, flange mounted, variable depth, handle mechanism, 10in handle, NEMA 4X enclosure

Overview

Operating mechanism, flange mounted, variable depth, handle mechanism, 10in handle, NEMA 4X enclosure
PowerPacT M, P, and R-Frame circuit breakers offer a whole range of field installable accessories, allowing modifying the circuit breaker at any time in the design and build cycle. This handle mechanism is a 10 inch handle depth for NEMA 4/4X. Handle is used with Type D2 remote or dual adapter kits. This product complies with UL standards.
Also known as: 785901187264, 9422A10

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)