This product may not be available in all locations.
2
more
Disconnect mechanism, circuit breaker, dual cable operated, 600A, 3P, PowerPacT D and L breaker
Item #:
478378
Cat #:
9422CSJD50
UPC:
785901511793
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect mechanism, circuit breaker, dual cable operated, 600A, 3 pole, PowerPacT D and L breaker, two 60 inch cables
Overview
Disconnect mechanism, circuit breaker, dual cable operated, 600A, 3 pole, PowerPacT D and L breaker, two 60 inch cables
Flexible cable mechanisms are specially designed for tall, deep enclosures where replacement flexibility is required. Mechanism will work with Compact NSJ, PowerPact D and PowerPact L circuit breakers. Circuit breakers is 3 pole with a frame size of 250 and 600 A. Dual cable operating mechanisms are designed for use with Square D circuit breakers. This cable mechanism allows a single handle operator to operate two circuit breakers. This mechanism has two 60 inch long cables. Must use a 9422AP1 or 9422AP2 operating handle with this operating mechanism. Disconnect switch is UL Component Recognized and CSA certified
Also known as: 785901511793, 9422CSJD50
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)