This product may not be available in all locations.
Manual Starter, internal operating lever kit, for enclosed starters
Item #:
75177
Cat #:
9998IL1
UPC:
785901117438
Sign In or Register to view pricing and more.
Documents & Guides
Manual Starter, internal operating lever kit, for enclosed starters
Overview
Manual Starter, internal operating lever kit, for enclosed starters
2510 manual devices are designed for manual On Off control for small motors. These manual starters can be installed into a variety of enclosures. This replacement internal operating lever kit is for the NEMA 4 and 4X and NEMA 7&9 enclosures.
Also known as: 785901117438, 9998IL1
Specifications
Mounting: | Direct |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4, NEMA 7, NEMA 9 |
Mounting: | Direct |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4, NEMA 7, NEMA 9 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)