This product may not be available in all locations.
Manual Starter, 2510M/T, integral horsepower starter, red pilot light kit, 110/120 VAC
Item #:
206916
Cat #:
9999MP1
UPC:
785901792215
Sign In or Register to view pricing and more.
Documents & Guides
Manual Starter, 2510M/T, integral horsepower starter, red pilot light kit, 110/120 VAC, for 2510M or T
Overview
Manual Starter, 2510M/T, integral horsepower starter, red pilot light kit, 110/120 VAC, for 2510M or T
2510M and 2510T integral horsepower manual starters provide convenient On-Off operation of small single phase, 3 phase, or DC motors. Typical applications include small machine tools, pumps, fans, and conveyors. They feature push button or toggle operators and reliable overload protection. This 120 VAC red pilot light kit is for use with the NEMA 1 enclosure.
Also known as: 785901792215, 9999MP1
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)