This product may not be available in all locations.
Disconnect mechanism, flange mounted, disconnect switch auxiliary contact kit, 15A, 1 pole, SPDT
Item #:
22332
Cat #:
9999TC10
UPC:
785901858478
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect mechanism, flange mounted, disconnect switch auxiliary contact kit, 15A, 1 pole, SPDT
Overview
Disconnect mechanism, flange mounted, disconnect switch auxiliary contact kit, 15A, 1 pole, SPDT
Auxiliary contact for a 9422TCF, 9422TCN, 9422TDF, 9422TDN, 9422TEF and 9422TEN disconnect switch. These switches include common switch profile 30 to 100 A, interchangeable fuse clips 30A to 60 A, and the ability to add fuse clip kits and cable mechanisms. This single pole double throw (SPDT) contact has one normally open and one normally closed contact. Contact modules are UL component recognized.
Also known as: 785901858478, 9999TC10
Specifications
Customer Reviews
No reviews for this product
(0)