This product may not be available in all locations.
I/O Module, Passive Connection, Sub-Base, Modicon ABE7, 16 inputs or Outputs, 24VDC, 0.5A
Item #:
584667
Cat #:
ABE7H20E100
UPC:
785901686118
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Passive Connection, Sub-Base, Modicon ABE7, 16 inputs or Outputs, 24 Volt DC, 0.5 Amp, TeleFast 2, Micro/Premium Cable, 1 meter
Overview
I/O Module, Passive Connection, Sub-Base, Modicon ABE7, 16 inputs or Outputs, 24 Volt DC, 0.5 Amp, TeleFast 2, Micro/Premium Cable, 1 meter
This product is part of the Modicon ABE7 range, an offer of connection sub-bases for Telefast pre-wired system. This passive discrete I/O sub-base offers 16 channels with 1 terminal per channel. The Low cast sub-base offers a rated supply voltage of 19V to 30V. It is furnished with screw clamp terminals for electrical connection. It is an IP2x rated product. It weighs 0.33kg. It is suitable for all types of industrial applications. This product is certified by GL, CSA, DNV, BV, LROS, UL, GL and EAC. It is compatible with Modicon TSX Micro PLC and Modicon Premium PLC. The fixing is done by clips (35mm symmetrical DIN rail) and screws (solid plate with fixing kit). Modicon ABE7 means greater simplicity to rationalize wiring in your automation system equipment. Pre-wired system enabling connection and adaptation of control signals of PLC cards equipped with HE10 connectors.
Also known as: 785901686118, ABE7H20E100
Specifications
Volts DC: | 24 |
Amps: | 0.500 |
Standards: | California Proposition 65 |
Type: | I/O Adapter Module |
Size: | 16 Channel |
Volts DC: | 24 |
Standards: | California Proposition 65 |
Size: | 16 Channel |
Amps: | 0.500 |
Type: | I/O Adapter Module |
Customer Reviews
No reviews for this product
(0)