This product may not be available in all locations.
Sub-Base, Plug-In, Electromechanical Relays, ABE7, TeleFast 2, 16 Channels, 5 mm Relay
Item #:
420467
Cat #:
ABE7R16T111
UPC:
785901696070
Sign In or Register to view pricing and more.
Documents & Guides
Sub-Base, Plug-In, Output, Electromechanical Relays, ABE7, TeleFast 2, 16 Channels, 5 mm Relay
Overview
Sub-Base, Plug-In, Output, Electromechanical Relays, ABE7, TeleFast 2, 16 Channels, 5 mm Relay
This product is part of the Modicon ABE7 range, an offer of connection sub-bases for Telefast pre-wired system. The sub-base with plug-in electromechanical relay, provides 16 channels. It has normally opened contact. This product enables rapid connection of I/O modules. It is a relay sub base with a supply voltage of 19V to 30V DC and a maximum supply current of 1A. It is furnished with screw clamp terminals for electrical connection. It is an IP2x rated product. It weighs 0.6kg. It is suitable for all types of industrial applications. This product is certified by GL, CSA, DNV, BV, LROS and UL. This sub-base is suitable for use with ABR7S11 plug-in relay. The fixing is done by clips (35mm DIN rail) and screws (surface mount with kit). Modicon ABE7 means greater simplicity to rationalise wiring in automation system equipment. Pre-wired system enabling connection and adaptation of control signals of PLC cards equipped with HE10 connectors.
Also known as: 785901696070, ABE7R16T111
Specifications
Amps: | 1 |
Volts DC: | 24 |
Standards: | California Proposition 65 |
Size: | 16 Channel |
Amps: | 1 |
Standards: | California Proposition 65 |
Volts DC: | 24 |
Size: | 16 Channel |
Customer Reviews
No reviews for this product
(0)