This product may not be available in all locations.
soft starter for asynchronous motor - ATS01 - 12 A - 200..240V - 2.2..3 KW
Item #:
460509
Cat #:
ATS01N212LU
UPC:
785901675860
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
soft starter for asynchronous motor - ATS01 - 12 A - 200..240V - 2.2..3 KW
Overview
soft starter for asynchronous motor - ATS01 - 12 A - 200..240V - 2.2..3 KW
This Altistart 01 soft starter is DIN rail mounted and can feed 3-phase asynchronous motors with a rating up to 12A. This Altistart 01 can be used for a motor rated power up to 3kW or 3hp for 3-phase (200V to 240V AC). This DIN rail mounted soft starter is designed to enable smooth start for simple machines such as conveyors, conveyor belts, pumps, fans, compressors, automatic doors and gates, small cranes and belt-driven machinery. It is 45mm wide, this makes it one of the smallest soft starters on the market, it can be installed nearly everywhere. It features an Integrated bypass, this reduces noise and decreases heat dissipation. Simple setup with only 2 settings, possible to configure by non-specialists. It provides smooth starting for your machinery, avoiding mechanical stresses and extending their service life.
Also known as: 785901675860, ATS01N212LU
Specifications
Phase: | 3 |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Phase: | 3 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)