This product may not be available in all locations.
2
more
variable speed drive ATV12 - 0.75kW - 1hp - 200..240V - 1ph - with heat sink
Item #:
209277
Cat #:
ATV12H075M2
UPC:
785901698593
Sign In or Register to view pricing and more.
Documents & Guides
variable speed drive ATV12 - 0.75kW - 1hp - 200..240V - 1ph - with heat sink
Overview
variable speed drive ATV12 - 0.75kW - 1hp - 200..240V - 1ph - with heat sink
Altivar Machine ATV12 is an offer of variable speed drives for commercial equipment and simple machines. It works at a rated power up to 0.75kW / 1hp and a rated voltage from 200V to 240V AC. It is designed with heatsink for normal environments and fan-cooled enclosure. It has advanced PID and catch on the fly functions, basic cabling, and easy motor control setting. Based on the needs, it can be delivered without heatsink, with embedded EMC filter, or as standard version. The Altivar 12 drive integrates as standard the Modbus communication protocol. This Altivar Machine ATV12 is designed for simple applications, in industry, commercial machines and HVAC machines such as conveyors, pumps, extractors, access barriers and treadmills. It conforms to IEC, UL and other international standards. SoMove software compatibility enables saving and transfering of configurations to spare drive, reducing maintenance downtime. It features an optimized application of power and torque for ventilation and pumping applications, this allows up to 30% energy savings.
Also known as: 785901698593, ATV12H075M2
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)