This product may not be available in all locations.
AZ5DE015 Cable Ends, Ferrule, Double, 16AWG, Black Halogen Free, Plastic, Linergy
Item #:
395338
Cat #:
AZ5DE015
UPC:
785901112891
Sign In or Register to view pricing and more.
Documents & Guides
AZ5DE015 Cable Ends, Ferrule, Double, 16 AWG, Black Halogen Free, Plastic, Linergy, Dispenser Pack
Overview
AZ5DE015 Cable Ends, Ferrule, Double, 16 AWG, Black Halogen Free, Plastic, Linergy, Dispenser Pack
Linergy cable end twin insulated without marker tag holder. It applied to twin conductor with 1.5 mm² cable cross section. It has black surface treatment. It is medium size without marker tag holder. Packing by dispenser pack and quantity per 5 sets of 100. Ambient air temperature for operation is from -20 to 105 °C. It conforms to NF C 63-023 standard. It is CCSAus certified. It is compliant with Green Premium (RoHS/REACH).
Also known as: 785901112891, AZ5DE015
Specifications
Color: | Black |
Allowable Gauge Range: | 16 |
Color: | Black |
Allowable Gauge Range: | 16 |
Customer Reviews
No reviews for this product
(0)