This product may not be available in all locations.
Discrete mixed I/O module, Modicon X80, 8 inputs, 24V DC, 8 relay outputs, 24 to 240V AC positive
Item #:
400731
Cat #:
BMXDDM16025
UPC:
785901476375
Sign In or Register to view pricing and more.
Documents & Guides
Discrete mixed I/O module, Modicon X80, 8 inputs, 24V DC, 8 relay outputs, 24 to 240V AC positive
Overview
Discrete mixed I/O module, Modicon X80, 8 inputs, 24V DC, 8 relay outputs, 24 to 240V AC positive
This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This discrete I/O module has 8 input channels, 8 relay output channels. It is a discrete I/O module with a discrete input voltage of 24V DC, an output voltage of 24V DC, 24V to 240V AC, 10V to 264V AC, an output current of 2A, a maximum power dissipation of 3.1W and current consumption of 104mA at 24V DC. This product is robust, high quality and based on the latest innovative technology. It offers 912167 hours of MTBF. It is an IP20 rated product. It weighs 0.135kg. It is suitable for medium to large process applications. This product is certified by Merchant Navy, RCM, CSA, EAC, CE and UL. It meets EN 61131-2, EN 61000-6-4, EN 61000-6-2 and EN 61010-2-201 standards. This input compatible with 2-wire/3-wire proximity sensors conforming to IEC 60947-5-2. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).
Also known as: 785901476375, BMXDDM16025
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)