This product may not be available in all locations.
Control relay, TeSys K, 4 NO, lt or eq to 690V, 24VAC coil
Item #:
71120
Cat #:
CA2KN40B7
UPC:
785901903963
Sign In or Register to view pricing and more.
Documents & Guides
Control relay, TeSys K, 4 NO, lt or eq to 690V, 24VAC coil
Overview
Control relay, TeSys K, 4 NO, lt or eq to 690V, 24VAC coil
TeSys K control relay, 4 contacts (4NO), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 24V 50/60Hz AC control circuit, connection by screw clamp terminals. For high operating rates until 180 cycles/min and ambient temperature -25/+50°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium product (RoHS/REACh).
Also known as: 785901903963, CA2KN40B7
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)