This product may not be available in all locations.
TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 220 V AC standard coil
Item #:
701918
Cat #:
CAD326M7
UPC:
785901533467
Sign In or Register to view pricing and more.
Documents & Guides
TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 220 V AC standard coil
Overview
TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 220 V AC standard coil
TeSys D control relay, 5 contacts (3NO + 2NC), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 220V AC control circuit with no inrush consumption and equipped with a surge suppression device, connection by lugs. For high operating rates until 180 cycles/min and ambient temperature -40/+60°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium product (RoHS/REACh).
Also known as: 785901533467, CAD326M7
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)