This product may not be available in all locations.
TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 42 V AC standard coil
Item #:
558636
Cat #:
CAD32D7
UPC:
785901708131
Sign In or Register to view pricing and more.
Documents & Guides
TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 42 V AC standard coil
Overview
TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 42 V AC standard coil
TeSys D control relay, 5 contacts (3NO + 2NC), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 42V 50/60Hz AC control circuit, connection by screw clamp terminals. For high operating rates until 180 cycles/min and ambient temperature -40/+60°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium product (RoHS/REACh).
Also known as: 785901708131, CAD32D7
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)