This product may not be available in all locations.
TeSys F magnetic latching contactor - 3P(3 NO) - 265 A - 127 V AC/DC coil
Item #:
569024
Cat #:
CR1F265G7
UPC:
785901823759
Sign In or Register to view pricing and more.
Documents & Guides
TeSys F magnetic latching contactor - 3P(3 NO) - 265 A - 127 V AC/DC coil
Overview
TeSys F magnetic latching contactor - 3P(3 NO) - 265 A - 127 V AC/DC coil
TeSys F magnetic latching contactor, 3 poles (3NO), 265A/1000V AC-3, for motor applications up to 132kW@400V. It provides a double coil 127V AC (50-400Hz) or DC for latching and unlatching, bolt terminals for bars or cables with lugs. Supply to the coils must be applied by pulsed contacts leading to energy saving and no sensibility to interferences for contactors remaining in closed state for long periods. For operating rates until 120 cycles/hour and environments until 70°C, it procures high reliability and durability. It makes installation and maintenance easy thanks to its drawer-mounted coil and a large choice of add-on blocks (instantaneous and time delay auxiliary contacts, suppressor blocks) and connection accessories (to be ordered separately). It conforms to IEC 60158-1 and IEC 60947-4, Green Premium product (RoHS/REACh).
Also known as: 785901823759, CR1F265G7
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)