This product may not be available in all locations.
Safety switch, double throw, fusible, 100A, 240 VAC/250 VDC, 2 poles, 30 hp, NEMA 1
Item #:
292415
Cat #:
DT223
UPC:
785901308386
Sign In or Register to view pricing and more.
Safety switch, double throw, fusible, 100A, 240 VAC/250 VDC, 2 poles, 30 hp, NEMA 1
Overview
Safety switch, double throw, fusible, 100A, 240 VAC/250 VDC, 2 poles, 30 hp, NEMA 1
The Square D™ by Schneider Electric brand Double Throw Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for Residential, light commercial, and industrial installations. Double throw safety switches transfer a load from one power source to another power source. 30A-100A F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require and switches can be field-converted to transfer a power source from one load to another. These switches come in fusible or non-fusible configurations and can be padlocked in the ON-OFF positions. This Double Throw Safety Switch has a rated current of 100A. This fusible disconnect is surface mounted and has a NEMA 1 protection rating. This Double Throw Safety Switch complies to UL listed certifications. Dimensions for this product are 11.13 in (H), 38 in (W),6.75 in (D). This product comes with an 18 month warranty.
Also known as: 785901308386, DT223
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)