This product may not be available in all locations.
2
more
Mini circuit breaker, E-Frame, 40A, 2 pole, 480Y/277VAC, 100kA max, bolt on
Item #:
553438
Cat #:
EJB24040
UPC:
785901130598
Sign In or Register to view pricing and more.
Documents & Guides
Mini circuit breaker, E-Frame, 40A, 2 pole, 480Y/277VAC, 100kA max, bolt on
Overview
Mini circuit breaker, E-Frame, 40A, 2 pole, 480Y/277VAC, 100kA max, bolt on
E-Frame Breaker are Lighting Panelboard Circuit breakers that are proven effective and reliable which provide a wide variety or robust features that are use specifically in Square D NF Panelboards. This range of breaker is ideally designed to offer superior overload and short circuit protection. All E-Frame breakers have a thermal-magnetic trip unit as well as signal indicator that will indicate when a trip has occur. Mounting bolts are used to hold these breakers in place. This E-Frame breaker is 40A, 2 pole, and has an operating voltage of 480Y/277 VAC. It also provides a 100 kA max interrupt rating at 120 VAC. This device has a hold current of 630A which is the maximum current the breaker can be held to ensure it will trip and a trip current of 1800A which is the current value when the breaker is guaranteed to trip. Many accessories are available for this breaker. This breaker was calibrated for 40 degrees C. This product is UL Listed as High Intensity Discharge. HACR rated.
Also known as: 785901130598, EJB24040
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)