This product may not be available in all locations.
2
more
Main lugs terminal unit, EZ Meter-Pak, 800A, 120/240VAC, 1 phase, 3 wire, 800A busbar, UG
Item #:
168137
Cat #:
EZM1800TBU
UPC:
785901262404
Sign In or Register to view pricing and more.
Documents & Guides
Main lugs terminal unit, EZ Meter-Pak, 800A, 120/240VAC, 1 phase, 3 wire, 800A busbar, UG
Overview
Main lugs terminal unit, EZ Meter-Pak, 800A, 120/240VAC, 1 phase, 3 wire, 800A busbar, UG
Square D EZ Meter-Pak main devices are available as main circuit breakers, main fusible switches, or main lug terminal boxes. EZM main lugs terminal boxes provide connection points for metering configurations. This main lug terminal box connects one phase in, one phase out with a three wire configuration. It is rated for 120/240VAC and main rated current of 800A. It is suitable for underground service feed with conduit entrances at the bottom of the compartment. This terminal box is suitable for use on line or load side of service equipment using the neutral bonding kit provided. The compartment has three horizontal 800A rated busbars. The busbars come with Visi-Tite joint nuts for connections, eliminating the need for torque readings. It is compliant with UL standards and the steel enclosure has a rating of NEMA 3R.
Also known as: 785901262404, EZM1800TBU
Specifications
Mounting: | Surface |
Standards: | California Proposition 65 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)