This product may not be available in all locations.
2
more
EZ Meter-Pak, 225A, 4 sockets, 120/240 VAC, lever bypass, ringless, 1200A Al/Cu busbar
Item #:
44863
Cat #:
EZML114225
UPC:
785901343318
Sign In or Register to view pricing and more.
Documents & Guides
EZ Meter-Pak, Branch Unit, 225 Amp, 4 Sockets, 120/240 Volt AC, Lever Bypass, Ringless, 1200 Amp AL/CU Busbar
Overview
EZ Meter-Pak, Branch Unit, 225 Amp, 4 Sockets, 120/240 Volt AC, Lever Bypass, Ringless, 1200 Amp AL/CU Busbar
EZ Meter Pak devices are the industry choice for providing a better solution for multi unit construction needs. EZM main devices are available as main circuit breakers, as main fusible switches or as main lug terminal boxes. The various EZ Meter Pak devices can have main ratings from 225 to 2000 A maximum depending on the version. This EZML meter center has four ringless sockets with lever bypass and a 5th jaw with jaw release. This EZ Meter Pak is designed with a rated operational voltage of 120/240 VAC single phase 3W in and out. The unit has a copper / aluminum bus bar. The main is rated 1200 A. This EZML meter pak is rated at 225 A. This unit has a NEMA 3R surface mounting enclosure that is 67.06 inches tall, 19.44 inches wide and 9.44 inches deep. This EZML meter center unit is UL Listed.
Also known as: 785901343318, EZML114225
Specifications
Family / Style: | EZM |
Sockets: | 4 |
Volts AC: | 120/240 |
Amps: | 1200, 225 |
Standards: | California Proposition 65 |
Family / Style: | EZM |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Sockets: | 4 |
Amps: | 1200, 225 |
Customer Reviews
No reviews for this product
(0)